Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 253405TC
Zoro # G100474302
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 34 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 253405TC
- Zoro # G100474302
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 34 mm |
Width | 5 mm |
Inside Diameter | 25 mm |
Overall Width | 5 mm |
Outside Diameter | 34 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 34 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- FOSTER Plug, Male Thread, 1/8"MPT, Brass (22-2B)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.8512.7SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- Dds Shaft Seals & Adapters