Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 2.5in ID, Nitrile Rubber
Mfr # IN63.595.259.52TC
Zoro # G600476424
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 2 1/2 in
- Outside Dia. 3 3/4 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN63.595.259.52TC
- Zoro # G600476424
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Width | 3/8 in |
Inside Diameter | 2.5 in |
Overall Width | 0.375 in |
Outside Diameter | 3.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.5 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-206-Z, Max Type Ball Brgs, 206Z (206-Z)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- Dds Motor Supplies