Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 23mm ID, Nitrile Rubber
Mfr # 234006TC
Zoro # G700473613
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 23 mm
- Outside Dia. 40 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 234006TC
- Zoro # G700473613
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 23 mm |
Outside Dia. | 40 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 23 mm |
Outside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 23 mm, Outside Diameter 40 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INA Needle Bearings Mach. (RNA4903XL)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- Dds Shaft Seals & Adapters