Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 23mm ID, Nitrile Rubber
Mfr # 233606TC
Zoro # G700473569
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 23 mm
- Outside Dia. 36 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 233606TC
- Zoro # G700473569
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 23 mm |
Outside Dia. | 36 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 23 mm |
Outside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 23 mm, Outside Diameter 36 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 8 oz. Brush Top Can (NSBT-8)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 230V, 3-Phase (1312101278)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, 32 x 72 x 8 mm., TC, Nitrile Rubber (32728TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- Dds Motor Supplies