Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 22mm ID, Nitrile Rubber
Mfr # 224205TC
Zoro # G100473046
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 42 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 224205TC
- Zoro # G100473046
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 42 mm |
Width | 5 mm |
Overall Width | 5 mm |
Outside Diameter | 42 mm |
Inside Diameter | 22 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 22 mm, Outside Diameter 42 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-106)
- ELESA Oil level sight glass, HFTX.14-M20x1.5 (HFTX.)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS (1 1/4 GKS-1045-18)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- Dds Shaft Seals & Adapters