Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 21mm ID, Nitrile Rubber
Mfr # 21355.5TC
Zoro # G000472422
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 21 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 21355.5TC
- Zoro # G000472422
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 21 mm |
Outside Dia. | 35 mm |
Width | 5.5 mm |
Overall Width | 5.5 mm |
Inside Diameter | 21 mm |
Outside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 21 mm, Outside Diameter 35 mm, Overall Width 5.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 25mm Bore, 50mm Stroke (MGPM25TF-50Z)
- LUBESITE Drip Oiler, Cam Lock, 10" H, 8 oz. (D-8 CAM)
- COILHOSE PNEUMATICS FLEXEEL SWIVEL 1/4"x 10' 1/4" MPT (AMPUE14-10B-T)
- NSK NSK 6206 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6206 2Z)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- Dds Motor Supplies