Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 21mm ID, Nitrile Rubber
Mfr # 213205TC
Zoro # G500472151
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 21 mm
- Outside Dia. 32 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 213205TC
- Zoro # G500472151
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 21 mm |
Outside Dia. | 32 mm |
Width | 5 mm |
Inside Diameter | 21 mm |
Overall Width | 5 mm |
Outside Diameter | 32 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 21 mm, Outside Diameter 32 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446207TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (628106TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- SPICER Differential Pinion Seal, 131008K (131008K)
- Dds Motor Supplies