Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 21mm ID, Nitrile Rubber
Mfr # 213105TC
Zoro # G700472081
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 21 mm
- Outside Dia. 31 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 213105TC
- Zoro # G700472081
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 21 mm |
Outside Dia. | 31 mm |
Width | 5 mm |
Inside Diameter | 21 mm |
Outside Diameter | 31 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 21 mm, Outside Diameter 31 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Round (2MEC4)
- ARO Valve, Alpha Series, A749SD-120-A (A749SD-120-A)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- Dds Motor Supplies