Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 2.125in ID, Nitrile Rubber
Mfr # 53.9777.7812.7TC
Zoro # G600475519
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 53.97 mm
- Outside Dia. 77.78 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 53.9777.7812.7TC
- Zoro # G600475519
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 53.97 mm |
Outside Dia. | 77.78 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 3.063 in |
Inside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.125 in, Outside Diameter 3.063 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor (MOT18951)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40BS12H X 5/8)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- Dds Shaft Seals & Adapters