Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 20mm ID, Nitrile Rubber
Mfr # 203107TC
Zoro # G000477618
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 31 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 203107TC
- Zoro # G000477618
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 31 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 31 mm |
Inside Diameter | 20 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 31 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STEEL IN-LINE SWIVEL 3/4 in MALE NPT x (SV26)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- Dds Shaft Seals & Adapters