Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 20.63mm ID, Nitrile Rubber
Mfr # 20.6330.84.6TC
Zoro # G900477312
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20.63 mm
- Outside Dia. 30.8 mm
- Width 4.6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 20.6330.84.6TC
- Zoro # G900477312
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20.63 mm |
Outside Dia. | 30.8 mm |
Width | 4.6 mm |
Inside Diameter | 20.63 mm |
Overall Width | 4.6 mm |
Outside Diameter | 30.8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20.63 mm, Outside Diameter 30.8 mm, Overall Width 4.6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 21 # of Teeth (60A21H X 1)
- GAST Valve 56Fr Sp Af545 (AF545)
- NORGREN Muffler (MB003A)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- Dds Motor Supplies