Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1in ID, Nitrile Rubber
Mfr # IN25.450.86.35TC
Zoro # G000473016
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN25.450.86.35TC
- Zoro # G000473016
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Outside Diameter | 2 in |
Inside Diameter | 1 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1 in, Outside Diameter 2 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- SKF Standard Accessories, Adapter Sleeve (SNW15 2-1/2)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513012SB)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- DDS Shaft Seal, SC, 1.875in ID, Nitrile Rubber (IN47.6265.086.35SC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- Dds Shaft Seals & Adapters