Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1in ID, Nitrile Rubber
Mfr # IN25.442.867.93TC
Zoro # G200473748
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 2/3 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN25.442.867.93TC
- Zoro # G200473748
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 2/3 in |
Width | 5/16 in |
Outside Diameter | 1.666 in |
Overall Width | 0.312 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1 in, Outside Diameter 1.666 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455035 (455035)
- POWERMATE Inline Twin Cylinder, 2 Stage, 5 RHP (040-0444RP)
- ARROW PNEUMATICS Arrow Tri-Star Standard Particulate Filter F352, Poly Bowl, 1/4" Npt, 150 Psi (F352)
- RUSTLICK Rust Preventative Fluid, Pail, 5 gal. (71052)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- Dds Shaft Seals & Adapters