Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1in ID, Nitrile Rubber
Mfr # IN25.441.276.35TC
Zoro # G000473719
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 5/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN25.441.276.35TC
- Zoro # G000473719
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 5/8 in |
Width | 1/4 in |
Outside Diameter | 1.625 in |
Inside Diameter | 1 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1 in, Outside Diameter 1.625 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- ARO Valve, Alpha Series, A222SD-024-D (A222SD-024-D)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- DDS Shaft Seal, 127mm I. D., 152.4mm O. D. (127152.412.7SC)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- Dds Shaft Seals & Adapters