Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1in ID, Nitrile Rubber
Mfr # 25.438.17.93TC
Zoro # G600473041
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 25.4 mm
- Outside Dia. 38.1 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25.438.17.93TC
- Zoro # G600473041
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25.4 mm |
Outside Dia. | 38.1 mm |
Width | 7.93 mm |
Inside Diameter | 1 in |
Overall Width | 0.313 in |
Outside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1 in, Outside Diameter 1.5 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- ENERPAC Knob (J18381)
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- DDS Shaft Seal, 24 x 37 x 7 mm., TC, Nitrile Rubber (24377TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- Dds Shaft Seals & Adapters