Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 19mm ID, Nitrile Rubber
Mfr # 193808TC
Zoro # G700477147
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 19 mm
- Outside Dia. 38 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 193808TC
- Zoro # G700477147
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19 mm |
Outside Dia. | 38 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 38 mm |
Inside Diameter | 19 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 19 mm, Outside Diameter 38 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- Dds Motor Supplies