Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 19mm ID, Nitrile Rubber
Mfr # 193707TC
Zoro # G600476981
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 19 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 193707TC
- Zoro # G600476981
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 37 mm |
Inside Diameter | 19 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 19 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- DAYTON B32 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (6A153)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- Dds Shaft Seals & Adapters