Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.937in ID, Nitrile Rubber
Mfr # IN49.2176.29.52TC
Zoro # G500476333
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 15/16 in
- Outside Dia. 3 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN49.2176.29.52TC
- Zoro # G500476333
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Outside Diameter | 3 in |
Inside Diameter | 1.937 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.937 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT P3U220N 1 1/4 Pillow Block Ball Bearing (P3 U22ON)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- NSK NSK 6202L11(1)VVC3E CMU5, 6200 Series Single Row Deep Groove Ball Bearing (6202L11(1)VVC3E CMU5)
- SIOUX TOOLS BUSHING CLUTCH CASE ASSY (53100)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, 56mm I. D., 120mm O. D., 10mm W (5612010TC)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- Dds Shaft Seals & Adapters