Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 190mm ID, Nitrile Rubber
Mfr # 19024015TC
Zoro # G500476951
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 190 mm
- Outside Dia. 240 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19024015TC
- Zoro # G500476951
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 190 mm |
Outside Dia. | 240 mm |
Width | 15 mm |
Inside Diameter | 190 mm |
Overall Width | 15 mm |
Outside Diameter | 240 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 190 mm, Outside Diameter 240 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- CARLISLE R3VX400-2 Power-Wedge Cog-Band (R3VX400-2)
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- Dds Motor Supplies