Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.875in ID, Nitrile Rubber
Mfr # IN47.6280.9612.7TC
Zoro # G000476260
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 3 1/5 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN47.6280.9612.7TC
- Zoro # G000476260
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 3 1/5 in |
Width | 1/2 in |
Overall Width | 0.5 in |
Inside Diameter | 1.875 in |
Outside Diameter | 3.2 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.875 in, Outside Diameter 3.2 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Connector 3/16Inx1/8In Pipe, 0068X03 (68X3)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, 45 x 60 x 7 mm., Nitrile Rubber (456007TC)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- Dds Motor Supplies