Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.875in ID, Nitrile Rubber
Mfr # 47.6273.029.52TC
Zoro # G700474122
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 47.62 mm
- Outside Dia. 73.02 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 47.6273.029.52TC
- Zoro # G700474122
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47.62 mm |
Outside Dia. | 73.02 mm |
Width | 9.52 mm |
Outside Diameter | 2.875 in |
Inside Diameter | 1.875 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.875 in, Outside Diameter 2.875 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (285207TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (487009TC)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- Dds Shaft Seals & Adapters