Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 17mm ID, Nitrile Rubber
Mfr # 172805TC
Zoro # G600475717
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172805TC
- Zoro # G600475717
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 5 mm |
Outside Diameter | 28 mm |
Inside Diameter | 17 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 120 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN9)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007915)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- Dds Shaft Seals & Adapters