Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 17mm ID, Nitrile Rubber
Mfr # 172407TC
Zoro # G100475835
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172407TC
- Zoro # G100475835
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Inside Diameter | 17 mm |
Overall Width | 7 mm |
Outside Diameter | 24 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- SKF SKF 6004 2Z/C3 GJN, Single Row Ball Bearings (6004 2Z/C3 GJN)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240V Fan Motor (490062003)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (153208SC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- Dds Motor Supplies