Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.75in ID, Nitrile Rubber
Mfr # IN44.4560.539.52TC
Zoro # G000475881
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 3/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN44.4560.539.52TC
- Zoro # G000475881
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 3/8 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 1.75 in |
Outside Diameter | 2.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.75 in, Outside Diameter 2.375 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Cutting Fluid, 1 gal, PK4 (64298102084)
- FESTO Swivel Mounting WBN-32 (WBN-32)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (2MDT7)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 12mm x 1/2" Male BSPT (R) (NSC12-04)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- Dds Shaft Seals & Adapters