Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 16mm ID, Nitrile Rubber
Mfr # 164010TC
Zoro # G000475706
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 164010TC
- Zoro # G000475706
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 40 mm |
Width | 10 mm |
Inside Diameter | 16 mm |
Outside Diameter | 40 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 16 mm, Outside Diameter 40 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JM3006, .33HP, 3450RPM, 3PH, 60HZ, 56J, 3410M, OPEN, F1 (JM3006)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., SCV, Fluoro Rubber (558010SCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- Dds Shaft Seals & Adapters