Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 16mm ID, Nitrile Rubber
Mfr # 162707TC
Zoro # G700475228
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 27 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 162707TC
- Zoro # G700475228
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 27 mm |
Width | 7 mm |
Inside Diameter | 16 mm |
Overall Width | 7 mm |
Outside Diameter | 27 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 16 mm, Outside Diameter 27 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 4/250HP, 0.80, CCW, 115V (UB567)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- JACOBS Chuck Service Kit for Model 11N (30344)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DDS Shaft Seal, 15 x 24 x 7 mm., SC, Nitrile Rubber (15247SC)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- Dds Motor Supplies