Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 168mm ID, Nitrile Rubber
Mfr # 168.28193.6812.7TC
Zoro # G600475540
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 168 mm
- Outside Dia. 193 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 168.28193.6812.7TC
- Zoro # G600475540
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 168 mm |
Outside Dia. | 193 mm |
Width | 12 mm |
Inside Diameter | 168 mm |
Overall Width | 12 mm |
Outside Diameter | 193 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 168 mm, Outside Diameter 193 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Gray (100304)
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- Dds Motor Supplies