Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.688in ID, Nitrile Rubber
Mfr # 42.8666.679.52TC
Zoro # G600472105
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 42.86 mm
- Outside Dia. 66.67 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 42.8666.679.52TC
- Zoro # G600472105
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42.86 mm |
Outside Dia. | 66.67 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Inside Diameter | 1.688 in |
Outside Diameter | 2.625 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.688 in, Outside Diameter 2.625 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-75-53)
- ARO Valve, Cat Series, CAT06B-120-A (CAT06B-120-A)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- RENEWABLE LUBRICANTS Food Grade Hydraulic Oil, 5 gal. (87104)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- Dds Shaft Seals & Adapters