Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.687in ID, Nitrile Rubber
Mfr # IN42.8665.0812.7TC
Zoro # G800475548
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 11/16 in
- Outside Dia. 2 5/9 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN42.8665.0812.7TC
- Zoro # G800475548
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 11/16 in |
Outside Dia. | 2 5/9 in |
Width | 1/2 in |
Inside Diameter | 1.687 in |
Outside Diameter | 2.555 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.687 in, Outside Diameter 2.555 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 4.15"O.D. (1VP44-7/8)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- AIRCAT PNEUMATIC TOOLS Oil Seal (FP00-4241)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, 25 x 37 x 8 mm., TC, Nitrile Rubber (25378TC)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- Dds Motor Supplies