Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 165mm ID, Nitrile Rubber
Mfr # 16519513TC
Zoro # G500475428
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 165 mm
- Outside Dia. 195 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 16519513TC
- Zoro # G500475428
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 165 mm |
Outside Dia. | 195 mm |
Width | 13 mm |
Outside Diameter | 195 mm |
Inside Diameter | 165 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 165 mm, Outside Diameter 195 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206 ZZ)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456812TCV)
- Dds Motor Supplies