Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.625in ID, Nitrile Rubber
Mfr # IN41.2766.679.52TC
Zoro # G000475683
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 5/8 in
- Outside Dia. 2 5/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN41.2766.679.52TC
- Zoro # G000475683
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Width | 3/8 in |
Inside Diameter | 1.625 in |
Overall Width | 0.375 in |
Outside Diameter | 2.625 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.625 in, Outside Diameter 2.625 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- Dds Motor Supplies