Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 15mm ID, Nitrile Rubber
Mfr # 152305TC
Zoro # G100474333
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 23 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 152305TC
- Zoro # G100474333
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 23 mm |
Width | 5 mm |
Inside Diameter | 15 mm |
Outside Diameter | 23 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 15 mm, Outside Diameter 23 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (508008TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- Dds Motor Supplies