Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.5in ID, Nitrile Rubber
Mfr # IN38.169.859.52TC
Zoro # G000475362
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 3/4 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN38.169.859.52TC
- Zoro # G000475362
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 3/4 in |
Width | 3/8 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.75 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.5 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- Dds Motor Supplies