Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.5in ID, Nitrile Rubber
Mfr # IN38.147.624.76TC
Zoro # G600475250
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 1 7/8 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN38.147.624.76TC
- Zoro # G600475250
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 7/8 in |
Width | 3/16 in |
Outside Diameter | 1.875 in |
Overall Width | 0.187 in |
Inside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.5 in, Outside Diameter 1.875 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P30A825 / WIX (B1SA0001206)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- Dds Shaft Seals & Adapters