Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.5in ID, Nitrile Rubber
Mfr # 38.163.512.7TC
Zoro # G000475805
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38.1 mm
- Outside Dia. 63.5 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 38.163.512.7TC
- Zoro # G000475805
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38.1 mm |
Outside Dia. | 63.5 mm |
Width | 12.7 mm |
Inside Diameter | 1.5 in |
Outside Diameter | 2.5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.5 in, Outside Diameter 2.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi (1/8 GG-SS)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- POWERFLITE 4L380 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380-2)
- FESTO Blanking Plug NPQH-P-S10-P10 (NPQH-P-S10-P10)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- Dds Shaft Seals & Adapters