Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.563in ID, Nitrile Rubber
Mfr # 39.6853.979.52TC
Zoro # G700476256
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 39.68 mm
- Outside Dia. 53.97 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 39.6853.979.52TC
- Zoro # G700476256
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 39.68 mm |
Outside Dia. | 53.97 mm |
Width | 9.52 mm |
Inside Diameter | 1.563 in |
Outside Diameter | 2.125 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.563 in, Outside Diameter 2.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- TRITAN Taper-Lock Bushing, 1-7/8in.Bore dia. (2012 X 1-7/8)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CS Z3, 15 PSI (H5678Z3)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Plug (1838)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- Dds Shaft Seals & Adapters