Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 150mm ID, Nitrile Rubber
Mfr # 15020015TC
Zoro # G600474420
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 150 mm
- Outside Dia. 200 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15020015TC
- Zoro # G600474420
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 150 mm |
Outside Dia. | 200 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 200 mm |
Inside Diameter | 150 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 150 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A42 Outside44.2 Pitch43.3 (42W387)
- ENERPAC THQ702T, 6.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ702T)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- Dds Motor Supplies