Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 14mm ID, Nitrile Rubber
Mfr # 142607TC
Zoro # G700473941
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 26 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 142607TC
- Zoro # G700473941
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 26 mm |
Width | 7 mm |
Inside Diameter | 14 mm |
Outside Diameter | 26 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 14 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-45 Metric Two-Piece Clamping Collar (M2C-45)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- Dds Shaft Seals & Adapters