Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 14mm ID, Nitrile Rubber
Mfr # 142606TC
Zoro # G600473959
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 26 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142606TC
- Zoro # G600473959
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 26 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 14 mm |
Outside Diameter | 26 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 14 mm, Outside Diameter 26 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSTF-1/8-8-B (QSTF-1/8-8-B)
- HYDROMAXX 6"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF600050)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- Dds Motor Supplies