Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 14mm ID, Nitrile Rubber
Mfr # 142004TC
Zoro # G100473756
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 20 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 142004TC
- Zoro # G100473756
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 20 mm |
Width | 4 mm |
Outside Diameter | 20 mm |
Inside Diameter | 14 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 14 mm, Outside Diameter 20 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-10 - Standard: 80 Chain Size, 10 Ft, 131539 (131539)
- MORSE Torque Overload Accessory- 700A Series Disk Spring (700 TL DISK SPRING PB)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- Dds Shaft Seals & Adapters