Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 149mm ID, Nitrile Rubber
Mfr # 149.22174.6312.7TC
Zoro # G600474239
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 149 mm
- Outside Dia. 174 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 149.22174.6312.7TC
- Zoro # G600474239
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 149 mm |
Outside Dia. | 174 mm |
Width | 12 mm |
Inside Diameter | 149 mm |
Overall Width | 12 mm |
Outside Diameter | 174 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 149 mm, Outside Diameter 174 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- MTD Belt-Snow (954-05071)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- Dds Motor Supplies