Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.437in ID, Nitrile Rubber
Mfr # IN36.5152.587.93TC
Zoro # G700474658
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 7/16 in
- Outside Dia. 2 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN36.5152.587.93TC
- Zoro # G700474658
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 7/16 in |
Outside Dia. | 2 in |
Width | 5/16 in |
Outside Diameter | 2 in |
Inside Diameter | 1.437 in |
Overall Width | 0.312 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.437 in, Outside Diameter 2 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB106-0400)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, VG, 1.25in ID, Nitrile Rubber (IN31.7538.13.17VG)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- Dds Motor Supplies