Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 13mm ID, Nitrile Rubber
Mfr # 132807TC
Zoro # G000473788
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 13 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 132807TC
- Zoro # G000473788
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 13 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Inside Diameter | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 13 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DDS Shaft Seal, 88.9mm I. D., 104.77mm O. D. (88.9104.779.52SC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- Dds Motor Supplies