Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.375in ID, Nitrile Rubber
Mfr # 34.9252.386.35TC
Zoro # G600473485
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 34.92 mm
- Outside Dia. 52.38 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 34.9252.386.35TC
- Zoro # G600473485
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34.92 mm |
Outside Dia. | 52.38 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Outside Diameter | 2.063 in |
Inside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.375 in, Outside Diameter 2.063 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 1/4"-28 UNF (A1792)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL29)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- Dds Motor Supplies