Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 12mm ID, Nitrile Rubber
Mfr # 123707TC
Zoro # G500473561
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 37 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 123707TC
- Zoro # G500473561
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Outside Diameter | 37 mm |
Overall Width | 7 mm |
Inside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-1/8" (WE10H118)
- FAG BEARINGS FAG 6306 2ZR C3, Deep Groove BBear, Single Row 90Mm (6306 2ZR C3)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- Dds Motor Supplies