Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 12mm ID, Nitrile Rubber
Mfr # 122107TC
Zoro # G600473089
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 21 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 122107TC
- Zoro # G600473089
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 21 mm |
Width | 7 mm |
Outside Diameter | 21 mm |
Overall Width | 7 mm |
Inside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 21 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- ALLEN BRADLEY Ac Drive 25AD010N104 (25A-D010N104)
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs (13V808)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558005SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- Dds Shaft Seals & Adapters