Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 128mm ID, Nitrile Rubber
Mfr # 12814613.5TC
Zoro # G200473397
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 128 mm
- Outside Dia. 146 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12814613.5TC
- Zoro # G200473397
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 128 mm |
Outside Dia. | 146 mm |
Width | 13 mm |
Inside Diameter | 128 mm |
Outside Diameter | 146 mm |
Overall Width | 13.5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 128 mm, Outside Diameter 146 mm, Overall Width 13.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring, Drive with Eyelet (S400030)
- LINCOLN Grease Control (81495)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, TCN, 0.625in ID, Nitrile Rubber (IN15.8728.577.93TCN)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4557.159.52SC)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 3-1/2 in ID x 4.506 in OD, 0.438 in W, Nitrile Lip (34888)
- Dds Shaft Seals & Adapters