Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7553.979.52TC
Zoro # G700474337
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 1/8 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN31.7553.979.52TC
- Zoro # G700474337
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 1/8 in |
Width | 3/8 in |
Inside Diameter | 1.25 in |
Overall Width | 0.375 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.25 in, Outside Diameter 2.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- GAST Cylinder Af510 (AF510)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- Dds Motor Supplies