Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7550.87.93TC
Zoro # G100474326
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 in
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN31.7550.87.93TC
- Zoro # G100474326
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Width | 5/16 in |
Inside Diameter | 1.25 in |
Overall Width | 0.312 in |
Outside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.25 in, Outside Diameter 2 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- APACHE Apache 3 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings, (98128662)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- Dds Shaft Seals & Adapters