Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7541.276.35TC
Zoro # G000474419
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN31.7541.276.35TC
- Zoro # G000474419
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Width | 1/4 in |
Inside Diameter | 1.25 in |
Overall Width | 0.25 in |
Outside Diameter | 1.625 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.25 in, Outside Diameter 1.625 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- CLIMAX METAL PRODUCTS 1C-237 One-Piece Clamping Collar (1C-237)
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs (13V505)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- Dds Motor Supplies